Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Bathroom Sink Handles With Industrial Design

  • Mfr # 77974-9-2MB

  • Zoro # G901205259


product price: $450.52
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
1-3/4"
Color
Vibrant Brushed Moderne Brass
Overall Width
2.75 in.
Number Of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-9-2MB
Zoro #
G901205259
UPC #
885612906342
Country of Origin
Unknown

Dimensions

Height
1-3/4"
Overall Width
2.75 in.

Details

Finish
Vibrant Brushed Moderne Brass
Material
Brass
Color
Vibrant Brushed Moderne Brass
Number Of Handles
2

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Modeled after machine valves and factory pipes, these Industrial handles pair with your choice of Components sink spout for a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.