Zoro Homepage

Components Bathroom Sink Handles With Oyl Design

  • Mfr # 77974-8-BL

  • Zoro # G501205413


product price: $434.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Handle Type
Knob
Overall Width
2-5/16 in
Color/Finish
Matte Black
Height
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77974-8-BL
Zoro #
G501205413
UPC #
885612681799
Country of Origin
Unknown

Dimensions

Overall Width
2-5/16 in
Height
1-1/2 in

Details

Material
Brass
Handle Type
Knob
Color/Finish
Matte Black
Number Of Handles
2

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Inspired by precision-tooled gauges and dials, these Oyl handles pair with your choice of Components sink spout for a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.