Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Bathroom Sink Spout With Ribbon Design

  • Mfr # 77968-BN

  • Zoro # G701197297


product price: $587.02
/ea
Free Shipping & Returns

Key Features

Mounting Type
Single Hole
Finish
Vibrant Brushed Nickel
Body Material
Brass
Color
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA, NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77968-BN
Zoro #
G701197297
UPC #
885612748478
Country of Origin
Unknown

Dimensions

Height
10.375 in.

Details

Mounting Type
Single Hole
Finish
Vibrant Brushed Nickel
Body Material
Brass
Color
Vibrant Brushed Nickel
Standards
ANSI, ASME, CSA, NSF
Includes
Drain Assembly Included
Spout Reach
6.3125 in.
Faucet Type
Bathroom Sink Faucet
Valve Type
Ceramic Disc
Flow Rate - Maximum
1.2 gallons-per-minute
Number of Handles
2

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Featuring a sweeping architectural aesthetic, this Ribbon spout pairs with your choice of Components sink faucet handles for a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.