
Components Bathroom Sink Spout With Row Design
Mfr # 77969-BL
Zoro # G901197233
product price: $685.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole
Flow Rate
1.2 gallons-per-minute
Body Material
Brass
Standards
ANSI, ASME, CSA, NSF
Includes
Drain Assembly Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77969-BL
Zoro #
G901197233
UPC #
885612679352
Country of Origin
Unknown
Dimensions
Height
8-1/4 in (deck to top of faucet)
Details
Mounting Type
Single Hole
Finish
Matte Black
Flow Rate
1.2 gallons-per-minute
Body Material
Brass
Standards
ANSI, ASME, CSA, NSF
Includes
Drain Assembly Included
Valve Type
Ceramic Disc
Faucet Type
Bathroom Sink Faucet
Spout Reach
6.3125 in.
Color
Matte Black
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row spout pairs with your choice of Components sink handles for a personalized design.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.