Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Bathroom Sink Spout With Row Design

  • Mfr # 77969-CP

  • Zoro # G001197201


product price: $480.03
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Overall Height
8-1/4 in
Overall Width
2-3/8 in
Overall Length
6-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77969-CP
Zoro #
G001197201
UPC #
885612679338
Country of Origin
Unknown

Dimensions

Overall Height
8-1/4 in
Overall Width
2-3/8 in
Overall Length
6-5/8 in

Details

Color
Polished Chrome

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Displaying a monumental yet playful angularity, this Row spout pairs with your choice of Components sink handles for a personalized design.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.