Zoro Homepage

Components Beverage faucet

  • Mfr # 28291-VS

  • Zoro # G121666687


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Water Inlet Connection Size
3/8 in
ADA Compliant
Yes
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28291-VS
Zoro #
G121666687
UPC #
195711131010
Country of Origin
United States

Dimensions

Water Inlet Connection Size
3/8 in
Spout Height
6.0625 in

Details

ADA Compliant
Yes
Item
Water Filtration
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
Number of Handles
1
Spout Reach
5-5/16 in
Water Inlet Connection Type
Compression
Includes
Handles Included, Valve Included
Finish
Vibrant Stainless
Standards
ANSI, CSA
Body Material
Metal

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components beverage faucet melds this very style with an integrated air gap for compatibility with undercounter reverse osmosis (RO) or other KOHLER water filtration systems.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.