
Components Beverage faucet
Mfr # 28292-CP
Zoro # G521666713
product price: $257.99
/ea
Free Shipping & Returns
Key Features
Water Inlet Connection Type
Compression
ADA Compliant
Yes
Spout Reach
5-5/16 in
Body Material
Metal
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28292-CP
Zoro #
G521666713
UPC #
195711131096
Country of Origin
United States
Dimensions
Water Inlet Connection Size
3/8 in
Spout Height
6-1/16 in
Details
Water Inlet Connection Type
Compression
ADA Compliant
Yes
Spout Reach
5-5/16 in
Body Material
Metal
Valve Type
Ceramic Disc
Flow Rate
1.5 GPM
Finish
Polished Chrome
Includes
Handles Included, Valve Included
Number of Handles
1
Standards
ANSI, CSA
Item
Water Filtration
Description
Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components beverage faucet melds this very style with an integrated air gap for compatibility with undercounter reverse osmosis (RO) or other KOHLER filtration systems.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.