
Components Cabinet Knob
Mfr # 78385-BN
Zoro # G901225578
product price: $23.70
/eaKey Features
Projection
1.125 in
Diameter
1-1/2 in
Finish
Vibrant Brushed Nickel
Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78385-BN
Zoro #
G901225578
UPC #
885612692450
Country of Origin
Unknown
Dimensions
Diameter
1-1/2 in
Details
Projection
1.125 in
Finish
Vibrant Brushed Nickel
Material
Zinc
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary cabinet knob in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.