Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Covered double toilet paper holder

  • Mfr # 78384-BGP

  • Zoro # G721666230


product price: $316.99
/ea
Free Shipping & Returns

Key Features

Holder Style
Contemporary
Dispenser Material
Zinc
Mounting Type
Horizontal
Color
Vibrant Brushed Graphite
Width
11.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78384-BGP
Zoro #
G721666230
UPC #
195711219459
Country of Origin
China

Dimensions

Width
11.6 in
Length
6.2 in
Height
3.8 in

Details

Holder Style
Contemporary
Dispenser Material
Zinc
Mounting Type
Horizontal
Color
Vibrant Brushed Graphite
Item
Bathroom Accessories

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.