Zoro Homepage

Components Covered Tp Assembly

  • Mfr # 78384-AF

  • Zoro # G608596971


product price: $316.68
/ea
Free Shipping & Returns

Key Features

Dispenser Depth
3.13 in
Material
Zinc
Height
3.8125 in
Dispenser Width
1.8 in
Width
11.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78384-AF
Zoro #
G608596971
UPC #
195711018595
Country of Origin
Unknown

Dimensions

Dispenser Depth
3.13 in
Height
3.8125 in
Dispenser Width
1.8 in
Width
11.625 in
Length
6.1875 in

Details

Item
Toilet Paper Holder
Material
Zinc
Finish
Vibrant French Gold

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.