Zoro Homepage

Components Covered Tp Assembly

  • Mfr # 78384-SN

  • Zoro # G408596973


product price: $294.86
/ea
Free Shipping & Returns

Key Features

Roll Capacity
Double Roll
Material
Zinc
Height
3.8125 in
Width
11.625 in
Dispenser Height
3.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78384-SN
Zoro #
G408596973
UPC #
195711018618
Country of Origin
Unknown

Dimensions

Height
3.8125 in
Width
11.625 in
Dispenser Height
3.07 in
Length
6.1875 in
Dispenser Width
16.1 in

Details

Item
Toilet Paper Holder
Roll Capacity
Double Roll
Material
Zinc
Finish
Vibrant Polished Nickel

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double toilet paper holder in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.