Zoro Homepage

Components Deck-mount handshower holder and two-way diverter valve

  • Mfr # 77989-BGP

  • Zoro # G721665707


product price: $1,057.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck-Mount
Finish
Vibrant Brushed Graphite
Height (In.)
2.36 in
Length
2.36 in
Standards
ASME A112.18.1/CSA B125.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77989-BGP
Zoro #
G721665707
UPC #
195711194961
Country of Origin
United States

Dimensions

Height (In.)
2.36 in
Length
2.36 in
Width (In.)
1.65 in

Details

Item
Shower Fittings
Mounting Type
Deck-Mount
Finish
Vibrant Brushed Graphite
Standards
ASME A112.18.1/CSA B125.1
Material
Brass

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This handshower hose guide coordinates with Components faucets and shower trim for a personalized design.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.