
Components Deck-mount pot filler
Mfr # 28275-BL
Zoro # G821666529
product price: $954.99
/ea
Free Shipping & Returns
Key Features
Standards
ASME A112.18.1/CSA B125.1
Height
15.96 in
Mounting
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28275-BL
Zoro #
G821666529
UPC #
195711130310
Country of Origin
United States
Dimensions
Height
15.96 in
Details
Item
Kitchen Sink Faucets
Standards
ASME A112.18.1/CSA B125.1
Finish
Matte Black
Mounting
Deck-Mount
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components deck-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.