Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Deck-mount pot filler

  • Mfr # 28275-CP

  • Zoro # G121666434


product price: $707.99
/ea
Free Shipping & Returns

Key Features

Mounting
Deck-Mount
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
Body Material
Metal
Spout Reach
11-3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28275-CP
Zoro #
G121666434
UPC #
195711130280
Country of Origin
United States

Dimensions

Height
11-7/16 in

Details

Mounting
Deck-Mount
Finish
Polished Chrome
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
Body Material
Metal
Spout Reach
11-3/16 in
Item
Kitchen Sink Faucets
Standards
ANSI, ASME, CSA

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components deck-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.