
Components Deck-mount pot filler
Mfr # 28275-VS
Zoro # G921666382
product price: $1,007.99
/ea
Free Shipping & Returns
Key Features
Spout Reach
11.19 in
Body Material
Metal
Mounting
Deck-Mount
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28275-VS
Zoro #
G921666382
UPC #
195711130297
Country of Origin
United States
Dimensions
Height
11.44 in
Details
Spout Reach
11.19 in
Body Material
Metal
Finish
Vibrant Stainless
Item
Kitchen Sink Faucets
Mounting
Deck-Mount
Flow Rate
3.2 GPM
Valve Type
Ceramic Disc
Standards
ANSI, ASME, CSA
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components deck-mount pot filler melds this very style with a full 360° spout rotation and a 19" spout reach when fully-extended for superior clearance over cooktops and ranges. Plus, a main shutoff knob on the faucet adds safety by eliminating the need to reach directly over hot burners to turn on the water.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.