Zoro Homepage

Components Dm -Hybrid 0.35 Gpm

  • Mfr # 106M36-SATA-CP

  • Zoro # G114539189


product price: $1,196.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Standards
ADA Compliant
Width
2.38 in
Length
6.63 in
Depth
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106M36-SATA-CP
Zoro #
G114539189
UPC #
195711052407
Country of Origin
Unknown

Dimensions

Width
2.38 in
Length
6.63 in
Depth
8.13 in

Details

Color
Polished Chrome
Standards
ADA Compliant

Description

With a low 0.35 gpm flow rate and understated minimalist style, the Components lavatory faucet with Row design brings elegant residential design to commercial bathrooms while providing significant water savings that can help a building earn Water Efficiency points in the LEED Green Building Rating System. Kinesis technology features a concealed sensor inside the spout for highly accurate, consistent activation and a sleek look. Valving is located below the deck, creating a smaller footprint with a clean, design-forward aesthetic.


  • • Kinesis technology with concealed sensor allows for a clean aesthetic and provides extraordinarily accurate and reliable actuation in varying installation environments
  • • Below-counter valving reduces the faucet footprint and provides easier service
  • • Design-forward aesthetic for commercial bathroom spaces
  • • 0.35 gpm (1.3 lpm) maximum flow rate
  • • Powered by a 30 year/875,000 cycle hybrid energy cell, based on 72 uses per day
  • • On-demand usage with 30-second max. continual run cycle to prevent vandalism and save water
  • • Vandal-resistant aerator
  • • 18" (457 mm) stainless steel braided flexible supply hose for easy installation
  • • 6-5/8" (168 mm) spout reach
  • • Includes spout assembly, grid drain, control box assembly, supply hose, hybrid energy cell, and standard mounting hardware

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.