
Components Double Towel Bar
Mfr # 78375-2MB
Zoro # G701196030
product price: $434.10
/ea
Free Shipping & Returns
Key Features
Collection
Components
Material
Metal
Height
2.375 in
Width
24 in
Finish
Vibrant Brushed Moderne Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78375-2MB
Zoro #
G701196030
UPC #
885612895189
Country of Origin
Unknown
Dimensions
Height
2.375 in
Width
24 in
Details
Collection
Components
Material
Metal
Finish
Vibrant Brushed Moderne Brass
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double towel bar in a finish to match your Components faucets.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.