Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Double Towel Bar

  • Mfr # 78375-BL

  • Zoro # G501196094


product price: $404.17
/ea
Free Shipping & Returns

Key Features

Collection
Components
Material
Metal
Color
Matte Black
Width
24 in
Height
2-3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78375-BL
Zoro #
G501196094
UPC #
885612692351
Country of Origin
Unknown

Dimensions

Width
24 in
Height
2-3/8 in
Length
6-1/4 in

Details

Item
Towel Bar
Collection
Components
Material
Metal
Color
Matte Black

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary double towel bar in a finish to match your Components faucets.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.