Zoro Homepage

Components Freestanding Bth Fct - Lever

  • Mfr # T77984-4-CP

  • Zoro # G907048362


product price: $2,691.67
/ea
Free Shipping & Returns

Key Features

Color
Silver
Material
Metal
Length
9.63
Width
4.75
Height
43.94
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T77984-4-CP
Zoro #
G907048362
UPC #
885612754158
Country of Origin
Unknown

Dimensions

Length
9.63
Width
4.75
Height
43.94

Details

Item
Faucet
Color
Silver
Material
Metal
Weight
32.19

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.