Zoro Homepage

Components Hotelier

  • Mfr # 78376-BGP

  • Zoro # G321666166


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Dispenser Material
Zinc
Mounting Type
Wall-Mount
Holder Style
Contemporary
Length
8.75 in
Width
26.36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78376-BGP
Zoro #
G321666166
UPC #
195711219404
Country of Origin
China

Dimensions

Length
8.75 in
Width
26.36 in
Height
6.35 in

Details

Dispenser Material
Zinc
Mounting Type
Wall-Mount
Holder Style
Contemporary
Item
Bathroom Accessories
Color
Vibrant Brushed Graphite

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary hotelier in a finish to match your Components faucets.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.