Zoro Homepage

Components Hotelier

  • Mfr # 78376-BN

  • Zoro # G201196042


product price: $673.57
/ea
Free Shipping & Returns

Key Features

Height
6.375 in
Collection
Components
Finish
Vibrant Brushed Nickel
Width
24 in
Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78376-BN
Zoro #
G201196042
UPC #
885612692535
Country of Origin
Unknown

Dimensions

Height
6.375 in
Width
24 in

Details

Collection
Components
Finish
Vibrant Brushed Nickel
Material
Metal

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. Bring your signature bathroom look together with this contemporary hotelier in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.