Components Hotelier Assembly
Mfr # 78376-TT
Zoro # G108598017
product price: $798.30
/ea
Free Shipping & Returns
Key Features
Length
27 in
Height
7.4 in
Width
22.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78376-TT
Zoro #
G108598017
UPC #
885612692542
Country of Origin
Unknown
Dimensions
Length
27 in
Height
7.4 in
Width
22.8 in
Description
Components Hotelier Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.