Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Lav Ws Spout - Ribbon

  • Mfr # 77968-SN

  • Zoro # G408659258


product price: $587.02
/ea
Free Shipping & Returns

Key Features

Standards
Lead Law Compliant
Width
14.13 in
Length
26.81 in
Flow Rate
1.2 GPM
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77968-SN
Zoro #
G408659258
UPC #
195711044037
Country of Origin
Unknown

Dimensions

Width
14.13 in
Length
26.81 in
Height
4 in

Details

Standards
Lead Law Compliant
Flow Rate
1.2 GPM

Description

Components Lav Ws Spout - Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.