Zoro Homepage

Components Lav Ws Spout - Row

  • Mfr # 77969-SN

  • Zoro # G508659202


product price: $648.07
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 GPM
Width
14.13 in
Height
4 in
Length
26.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77969-SN
Zoro #
G508659202
UPC #
195711044068
Country of Origin
Unknown

Dimensions

Width
14.13 in
Height
4 in
Length
26.81 in

Details

Flow Rate
1.2 GPM

Description

Components Lav Ws Spout - Row

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.