
Components Lav Ws Spout - Tall Row
Mfr # 23887-BN
Zoro # G201208691
product price: $804.93
/ea
Free Shipping & Returns
Key Features
Includes
Drain Assembly Included
Thickness
2 in
Mounting Type
Widespread
Standards
ANSI,CSA
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23887-BN
Zoro #
G201208691
UPC #
885612787262
Country of Origin
Unknown
Dimensions
Thickness
2 in
Height
11-3/8 in
Details
Includes
Drain Assembly Included
Mounting Type
Widespread
Standards
ANSI,CSA
Material
Brass
Type
Bathroom Sink Faucet
Finish
Vibrant Brushed Nickel
Description
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.