Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Lav Ws Spout - Tall Tube

  • Mfr # 77965-SN

  • Zoro # G808438965


product price: $670.91
/ea
Free Shipping & Returns

Key Features

Material
Brass
Finish
Vibrant Polished Nickel
Height
14.4375 in
Width
2.375 in
Overall Length (In.)
6.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77965-SN
Zoro #
G808438965
UPC #
195711044099
Country of Origin
Unknown

Dimensions

Height
14.4375 in
Width
2.375 in
Overall Length (In.)
6.625 in

Details

Material
Brass
Finish
Vibrant Polished Nickel

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. Choose a spout, handles, and finish to build your own signature modern look. Minimalist and statuesque, this Tube spout features a tall height that complements vessel-style sinks. Pair it with your choice of Components sink faucet handles for a personalized design.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.