Zoro Homepage

Components MasterShower temperature control valve trim with Industrial handle

  • Mfr # T78027-9-BGP

  • Zoro # G421666684


product price: $781.99
/ea
Free Shipping & Returns

Key Features

Height
6.4 in
Material
Brass
Width
6.4 in
Finish
Vibrant Brushed Graphite
Length
4.58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78027-9-BGP
Zoro #
G421666684
UPC #
195711185044
Country of Origin
United States

Dimensions

Height
6.4 in
Width
6.4 in
Length
4.58 in

Details

Material
Brass
Item
Shower Trim & Valves
Finish
Vibrant Brushed Graphite

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower thermostatic valve for precise water temperature.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.