Zoro Homepage

Components MasterShower transfer valve trim with Oyl handle

  • Mfr # T78026-8-BGP

  • Zoro # G821666611


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3.88 in
Width
3.88 in
Finish
Vibrant Brushed Graphite
Length
3.96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78026-8-BGP
Zoro #
G821666611
UPC #
195711195395
Country of Origin
United States

Dimensions

Height
3.88 in
Width
3.88 in
Length
3.96 in

Details

Material
Brass
Finish
Vibrant Brushed Graphite
Item
Shower Trim & Valves

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a MasterShower 2- or 3-way transfer or diverter valve to create a personalized shower experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.