
Components MasterShower volume control valve trim with Lever handle
Mfr # T78025-4-BGP
Zoro # G921666702
product price: $183.99
/ea
Free Shipping & Returns
Key Features
Height
3.88 in
Width
3.88 in
Length
4.4 in
Finish
Vibrant Brushed Graphite
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78025-4-BGP
Zoro #
G921666702
UPC #
195711195401
Country of Origin
United States
Dimensions
Height
3.88 in
Width
3.88 in
Length
4.4 in
Details
Item
Shower Trim & Valves
Finish
Vibrant Brushed Graphite
Material
Brass
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a MasterShower volume control valve for precise water flow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.