Zoro Homepage

Components Pivoting Tissue Assembly

  • Mfr # 78382-AF

  • Zoro # G408453986


product price: $217.20
/ea
Free Shipping & Returns

Key Features

Width
7.625 in
Height
2.375 in
Material
Zinc
Length
3.75 in
Dispenser Width
9.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78382-AF
Zoro #
G408453986
UPC #
195711018533
Country of Origin
Unknown

Dimensions

Width
7.625 in
Height
2.375 in
Length
3.75 in
Dispenser Width
9.55 in
Dispenser Height
8.897 in

Details

Item
Toilet Paper Holder
Finish
Vibrant French Gold
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. This pivoting toilet paper holder makes changing rolls quick and simple.Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.