Zoro Homepage

Components Pivoting Tissue Assembly

  • Mfr # 78382-SN

  • Zoro # G808453982


product price: $202.20
/ea
Free Shipping & Returns

Key Features

Length
3.75 in
Width
7.625 in
Material
Zinc
Height
2.375 in
Dispenser Depth
3.69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78382-SN
Zoro #
G808453982
UPC #
195711018557
Country of Origin
Unknown

Dimensions

Length
3.75 in
Width
7.625 in
Height
2.375 in
Dispenser Depth
3.69 in
Dispenser Height
1.13 in

Details

Item
Toilet Paper Holder
Finish
Vibrant Polished Nickel
Material
Zinc

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. This pivoting toilet paper holder makes changing rolls quick and simple.Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.