Components Pivoting Tissue Assembly
Mfr # 78382-TT
Zoro # G708598011
product price: $239.66
/ea
Free Shipping & Returns
Key Features
Width
4.5 in
Length
9.61 in
Height
2.8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78382-TT
Zoro #
G708598011
UPC #
885612692382
Country of Origin
Unknown
Dimensions
Width
4.5 in
Length
9.61 in
Height
2.8 in
Description
Components Pivoting Tissue Assembly
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.