
Components Pivoting toilet paper holder
Mfr # 78382-BGP
Zoro # G621665845
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Height
2.38 in
Mounting Type
Horizontal
Holder Style
Contemporary
Length
3.75 in
Dispenser Material
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
78382-BGP
Zoro #
G621665845
UPC #
195711219435
Country of Origin
China
Dimensions
Height
2.38 in
Length
3.75 in
Width
7.6 in
Details
Mounting Type
Horizontal
Holder Style
Contemporary
Dispenser Material
Zinc
Item
Bathroom Accessories
Color
Vibrant Brushed Graphite
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. Each element is designed to feel like a minimalist piece of modern sculpture. This pivoting toilet paper holder makes changing rolls quick and simple.Bring your signature bathroom look together with this contemporary toilet paper holder in a finish to match your Components faucets.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.