Zoro Homepage

Components Pull-down kitchen sink faucet with two-function sprayhead

  • Mfr # 28269-BV

  • Zoro # G721666162


product price: $1,033.12
/ea
Free Shipping & Returns

Key Features

Height
18-1/16 in
ADA Compliant
Yes
Mounting Type
Single Hole
Overall Width
5.47 in
Overall Length
11.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28269-BV
Zoro #
G721666162
UPC #
195711130617
Country of Origin
United States

Dimensions

Height
18-1/16 in
Overall Width
5.47 in
Overall Length
11.5 in
Spout Height
9.9375 in
Overall Height
18.07 in

Details

ADA Compliant
Yes
Mounting Type
Single Hole
Number of Handles
1
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Color/Finish
Vibrant Brushed Bronze
Typical Application
Residential
Valve Type
Ceramic Disc
Finish
Vibrant Brushed Bronze
Water Connection
9/16 in
Faucet Type
Kitchen Faucet
Drain Style
Contemporary
Flow Rate
1.5 GPM
Material
Metal

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.