
Components Pull-down kitchen sink faucet with two-function sprayhead
Mfr # 28269-CP
Zoro # G121665482
product price: $625.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Single Hole
Number of Handles
1
Water Connection
9/16 in
Flow Rate
1.5 GPM
ADA Compliant
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28269-CP
Zoro #
G121665482
UPC #
195711130556
Country of Origin
United States
Dimensions
Spout Height
9.9375 in
Height
18-1/16 in
Overall Width
5.47 in
Overall Length
11.5 in
Overall Height
18.07 in
Details
Mounting Type
Single Hole
Number of Handles
1
Water Connection
9/16 in
Flow Rate
1.5 GPM
ADA Compliant
Yes
Finish
Polished Chrome
Typical Application
Residential
Faucet Type
Kitchen Faucet
Color/Finish
Polished Chrome
Drain Style
Contemporary
Valve Type
Ceramic Disc
Item
Kitchen Sink Faucets
Material
Metal
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components pull-down deck-mount kitchen sink faucet melds this very style with two spray functions, and the DockNetik secure docking system conveniently locks the sprayhead in place with not in use.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.