
Components Rite-Temp Shower Valve Trim With Industrial Handle
Mfr # TS78015-9-BL
Zoro # G001213116
product price: $472.05
/ea
Free Shipping & Returns
Key Features
Material
Metal
Standards
ASME, CSA
Overall Width
6.375 in.
Height
6.375 in.
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS78015-9-BL
Zoro #
G001213116
UPC #
885612669452
Country of Origin
Unknown
Dimensions
Overall Width
6.375 in.
Height
6.375 in.
Details
Finish
Matte Black
Material
Metal
Standards
ASME, CSA
Color
Matte Black
Valve Type
Pressure Balanced
Number Of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.