Zoro Homepage

Components Rite-Temp Shower Valve Trim With Lever Handle

  • Mfr # TS78015-4-BN

  • Zoro # G701213232


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
6-3/8 in
Standards
ASME A112.18.1; ASME, CSA
ADA Compliant
Yes
Color/Finish
Vibrant Brushed Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS78015-4-BN
Zoro #
G701213232
UPC #
885612726650
Country of Origin
Unknown

Dimensions

Height
6-3/8 in
Overall Width
6-3/8 in

Details

Material
Brass
Standards
ASME A112.18.1; ASME, CSA
ADA Compliant
Yes
Color/Finish
Vibrant Brushed Nickel
Valve Type
Pressure Balanced
Includes
Handles
Handle Type
Lever
Mounting
Wall Mounted
Number Of Handles
1

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.