
Components Rite-Temp Shower Valve Trim With Oyl Handle
Mfr # TS78015-8-CP
Zoro # G001213321
product price: $373.99
/ea
Free Shipping & Returns
Key Features
Material
Brass
Overall Width
6-3/8 in
Standards
ASME A112.18.1; ASME, CSA
Valve Type
Pressure Balanced
Height
6-3/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TS78015-8-CP
Zoro #
G001213321
UPC #
885612669292
Country of Origin
Unknown
Dimensions
Overall Width
6-3/8 in
Height
6-3/8 in
Details
Material
Brass
Standards
ASME A112.18.1; ASME, CSA
Valve Type
Pressure Balanced
ADA Compliant
Yes
Color/Finish
Polished Chrome
Includes
Handles
Handle Type
Knob
Mounting
Wall Mounted
Number Of Handles
1
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.