Zoro Homepage

Components Rite-Temp valve trim with Industrial handle and diverter

  • Mfr # T78016-9-BGP

  • Zoro # G321666043


product price: $777.99
/ea
Free Shipping & Returns

Key Features

Height
6.38 in
Length
5.12 in
Material
Brass
Finish
Vibrant Brushed Graphite
Width
6.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78016-9-BGP
Zoro #
G321666043
UPC #
195711195357
Country of Origin
-

Dimensions

Height
6.38 in
Length
5.12 in
Width
6.38 in

Details

Item
Shower Trim & Valves
Material
Brass
Finish
Vibrant Brushed Graphite

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.