Zoro Homepage

Components Rite-Temp Vlv Trm W/Div

  • Mfr # T78016-4-SN

  • Zoro # G108455174


product price: $530.28
/ea
Free Shipping & Returns

Key Features

Material of Construction
Brass
Length (In.)
5 in
Standards
ADA Compliant
Width
6.375 in
Height
6.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T78016-4-SN
Zoro #
G108455174
UPC #
195711037329
Country of Origin
Unknown

Dimensions

Length (In.)
5 in
Width
6.375 in
Height
6.375 in

Details

Finish
Vibrant Polished Nickel
Material of Construction
Brass
Standards
ADA Compliant

Description

Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features a sleek, minimalist lever handle. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.