
Components Rite-Temp Vlv Trm W/Div
Mfr # T78016-8-2MB
Zoro # G001247357
product price: $583.35
/ea
Free Shipping & Returns
Key Features
Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall Mounted
Color
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78016-8-2MB
Zoro #
G001247357
UPC #
885612906427
Country of Origin
Unknown
Dimensions
Height
6.375 in.
Width
6.375 in.
Details
Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall Mounted
Color
Vibrant Brushed Moderne Brass
Material
Brass
Standards
ASME, CSA
Handle Type
Knob
Includes
Diverter Included, Handles Included
Valve Type
Pressure Balanced
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Oyl handle inspired by precision-tooled industrial dials. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.