
Components Rite-Temp Vlv Trm W/Div
Mfr # T78016-9-2MB
Zoro # G601247290
product price: $583.35
/ea
Free Shipping & Returns
Key Features
ADA Compliant
No
Includes
Diverter Included, Handles Included
Material of Construction
Brass
Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall Mounted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T78016-9-2MB
Zoro #
G601247290
UPC #
885612906410
Country of Origin
Unknown
Dimensions
Width (In.)
6.38 in
Height
6.38 in
Details
ADA Compliant
No
Includes
Diverter Included, Handles Included
Material of Construction
Brass
Finish
Vibrant Brushed Moderne Brass
Mounting Type
Wall Mounted
Standards
ASME, CSA
Valve Type
Pressure Balanced
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath by selecting your handle style and finish. This shower trim features an Industrial handle modeled after machine valves and factory pipe design. Pair this trim with a showerhead and a Rite-Temp pressure-balancing valve with push-button diverter, which maintains your desired water temperature during pressure fluctuations.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.