Zoro Homepage

Components Semi-Pro Kitchen Faucet

  • Mfr # 28267-TT

  • Zoro # G012377647


product price: $1,320.00
/ea
Free Shipping & Returns

Key Features

Finish
Titanium
ADA Compliant
Yes
Length (In.)
10.81 in
Depth
23 in
Standards
ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28267-TT
Zoro #
G012377647
UPC #
195711130440
Country of Origin
Unknown

Dimensions

Length (In.)
10.81 in
Depth
23 in
Width
5.5 in

Details

Finish
Titanium
ADA Compliant
Yes
Standards
ADA Compliant

Description

Sleek and minimalist, the Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components semi-professional kitchen faucet melds its minimalist style with an advanced level of reach and maneuverability to elevate your kitchen experience. DockNetik magnetic docking conveniently locks your sprayhead in place while not in use to deliver the sophisticated aesthetic that only the Components line can offer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.