Zoro Homepage

Components Semi-professional kitchen sink faucet with two-function sprayhead

  • Mfr # 28267-2MB

  • Zoro # G621666545


product price: $1,594.99
/ea
Free Shipping & Returns

Key Features

Typical Application
Residential
Drain Style
Contemporary
Overall Height
23 in
Mounting Type
Deck-Mount
Overall Length
10.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28267-2MB
Zoro #
G621666545
UPC #
195711130396
Country of Origin
United States

Dimensions

Overall Height
23 in
Overall Length
10.8 in
Overall Width
5.47 in

Details

Item
Kitchen Sink Faucets
Typical Application
Residential
Drain Style
Contemporary
Mounting Type
Deck-Mount
Color/Finish
Vibrant Brushed Moderne Brass
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components semi-professional deck-mount kitchen faucet melds its minimalist style with an advanced level of reach and maneuverability to elevate your kitchen experience. DockNetik magnetic docking conveniently locks your sprayhead in place while not in use to deliver the sophisticated aesthetic that only the Components line can offer.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.