
Components Semi-professional kitchen sink faucet with two-function sprayhead
Mfr # 28267-VS
Zoro # G321666401
product price: $1,030.99
/ea
Free Shipping & Returns
Key Features
Drain Style
Contemporary
Color/Finish
Vibrant Stainless
Overall Length
10.8 in
Overall Height
23 in
Typical Application
Residential
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28267-VS
Zoro #
G321666401
UPC #
195711130389
Country of Origin
United States
Dimensions
Overall Length
10.8 in
Overall Height
23 in
Overall Width
5.47 in
Details
Drain Style
Contemporary
Color/Finish
Vibrant Stainless
Item
Kitchen Sink Faucets
Typical Application
Residential
Mounting Type
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components semi-professional deck-mount kitchen faucet melds its minimalist style with an advanced level of reach and maneuverability to elevate your kitchen experience. DockNetik magnetic docking conveniently locks your sprayhead in place while not in use to deliver the sophisticated aesthetic that only the Components line can offer.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.