
Components Single-handle bar sink faucet with two-function extended-reach spout
Mfr # 28290-2MB
Zoro # G121665499
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Height
13.03 in
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Mounting
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28290-2MB
Zoro #
G121665499
UPC #
195711130938
Country of Origin
United States
Dimensions
Height
13.03 in
Details
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Finish
Vibrant Brushed Moderne Brass
Mounting
Deck-Mount
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle extended-reach deck-mount bar sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.