Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Components Single-handle bar sink faucet with two-function extended-reach spout

  • Mfr # 28290-CP

  • Zoro # G321665794


product price: $421.99
/ea
Free Shipping & Returns

Key Features

Height
13.03 in
Mounting
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28290-CP
Zoro #
G321665794
UPC #
195711130914
Country of Origin
United States

Dimensions

Height
13.03 in

Details

Mounting
Deck-Mount
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, Calgreen, California Title24, CEC Compliant, CSA Compliant
Item
Kitchen Sink Faucets
Finish
Polished Chrome

Description

Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle extended-reach deck-mount bar sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.