
Components Single-handle bathroom sink faucet, 1.2 gpm
Mfr # 77958-4A-BGP
Zoro # G921665606
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Application
Residential
Height
7.01 in
Material
Brass
Width
1.89 in
Finish
Vibrant Brushed Graphite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77958-4A-BGP
Zoro #
G921665606
UPC #
195711195258
Country of Origin
United States
Dimensions
Height
7.01 in
Width
1.89 in
Length
5.07 in
Details
Application
Residential
Material
Brass
Finish
Vibrant Brushed Graphite
Description
Modern form meets modern function: the KOHLER Components collection is defined by controlled forms and stark precision in every line and angle. With Components, you design your custom bath. This single-hole bathroom sink faucet features a slim, elegant pin lever handle that is easy to grasp and control with one hand. Coordinate this sink faucet with Components shower and bath faucets and accessories to create a personalized design.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.