
Components Single-handle kitchen sink faucet with two-function extended-reach spout and side sprayer
Mfr # 28272-BV
Zoro # G321665565
product price: $581.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Deck-Mount
Drain Style
Contemporary
Typical Application
Residential
Overall Length
8 in
Finish
Vibrant Brushed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28272-BV
Zoro #
G321665565
UPC #
195711130709
Country of Origin
United States
Dimensions
Overall Length
8 in
Overall Width
5.5 in
Overall Height
14.79 in
Details
Mounting Type
Deck-Mount
Drain Style
Contemporary
Item
Kitchen Sink Faucets
Typical Application
Residential
Finish
Vibrant Brushed Bronze
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle extended-reach deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.