
Components Single-handle kitchen sink faucet with two-function extended-reach spout and side sprayer
Mfr # 28274-2MB
Zoro # G021665773
product price: $667.99
/ea
Free Shipping & Returns
Key Features
Typical Application
Residential
Drain Style
Contemporary
Color/Finish
Vibrant Brushed Moderne Brass
Overall Width
5.5 in
Mounting Type
Deck-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28274-2MB
Zoro #
G021665773
UPC #
195711130754
Country of Origin
United States
Dimensions
Overall Width
5.5 in
Overall Length
8 in
Overall Height
13.03 in
Details
Typical Application
Residential
Drain Style
Contemporary
Color/Finish
Vibrant Brushed Moderne Brass
Mounting Type
Deck-Mount
Item
Kitchen Sink Faucets
Standards
ADA Compliant, ASME A112.18.1/CSA B125.1, CEC Compliant, CSA Compliant
Description
Sleek and minimalist, the KOHLER Components collection exudes calm sophistication. Strong, confident lines create bold and distinctive silhouettes accentuated by refined design details. The Components single-handle deck-mount kitchen sink faucet melds this very style with a unique two-function aerator to supply two spray functions with a simple twist of the end of the spout, and it also includes a convenient coordinating side sprayer.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.